- HE25 Bushing
- 1 7/16" Bore
| Bushing Series | HE25 |
| Bolt Holes | 4 |
| Length Through Bore | 2.75 in |
| Bushing Type | HE |
| Bore Size | 1.4375 in |
| Flange Thickness | 0.75 in |
| Bolt Size | 3/8-16 |
| Wrench Torque | 30 lbf |
| Weight | 5.69 LB |
| EAN or UPC | 782475270873 |
| Bushing Series | HE25 |
| Bolt Holes | 4 |
| Length Through Bore | 2.75 in |
| Bushing Type | HE |
| Bore Size | 1.4375 in |
| Flange Thickness | 0.75 in |
| Bolt Size | 3/8-16 |
| Wrench Torque | 30 lbf |
| Weight | 5.69 LB |
| EAN or UPC | 782475270873 |