- HE25 Bushing
- 1 11/16" Bore
| Length Through Bore | 2.75 in |
| Wrench Torque | 30 lbf |
| Bushing Type | HE |
| Bushing Series | HE25 |
| Flange Thickness | 0.75 in |
| Bolt Size | 3/8-16 |
| Bore Size | 1.6875 in |
| Bolt Holes | 4 |
| Weight | 5.36 LB |
| EAN or UPC | 782475272532 |
| Length Through Bore | 2.75 in |
| Wrench Torque | 30 lbf |
| Bushing Type | HE |
| Bushing Series | HE25 |
| Flange Thickness | 0.75 in |
| Bolt Size | 3/8-16 |
| Bore Size | 1.6875 in |
| Bolt Holes | 4 |
| Weight | 5.36 LB |
| EAN or UPC | 782475272532 |