- HE120 Bushing
- 11" Bore
| Bushing Series | HE120 |
| Bushing Type | HE |
| Wrench Torque | 600 lbf |
| Length Through Bore | 10 in |
| Bore Size | 11 in |
| Bolt Size | 1 1/4-7 |
| Flange Thickness | 3 in |
| Bolt Holes | 8 |
| Weight | 308.0 LB |
| EAN or UPC | 782475637256 |
| Bushing Series | HE120 |
| Bushing Type | HE |
| Wrench Torque | 600 lbf |
| Length Through Bore | 10 in |
| Bore Size | 11 in |
| Bolt Size | 1 1/4-7 |
| Flange Thickness | 3 in |
| Bolt Holes | 8 |
| Weight | 308.0 LB |
| EAN or UPC | 782475637256 |