- Take-Up Frame Heavy Duty Protected Screw
- Tapered Roller Bearing
- Travel 12"
applications
- Belt and chain conveyors
| Travel | 12 in |
| Type | Tapered Roller Bearing |
| Weight | 75.66 LB |
| EAN or UPC | 782475041114 |
| Travel | 12 in |
| Type | Tapered Roller Bearing |
| Weight | 75.66 LB |
| EAN or UPC | 782475041114 |