- H3 Series Adapter Sleeve
- 3" Shaft Size
- Use w/1200K, 1300K, 2200K & 6300K Series Ball Bearings, 20300K, 21300K & 22200K Series Roller Bearings
features
- Provides tight accurate seating
| Lock Nut | AN17 |
| Series | H3 |
| Bearing Series | 1300K Series, 2200K Series, 20300K Series, 21300K Series, 22200K Series, 1200K Series, 6300K Series |
| Shaft Dia. | 3 in |
| Oil Hole | w/o Oil Hole |
| Locking Device | W17 |
| Weight | 2.55 LB |
| EAN or UPC | 782475768493 |

