- H31 Series Adapter Sleeve
- 140 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
| Length | 119.000 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Lock Nut | AN32 |
| Shaft Dia. | 140 mm |
| Locking Device | W32 |
| Series | H31 |
| Weight | 16.85 LB |
| EAN or UPC | 782475693313 |

