- H31 Series Adapter Sleeve
- 135 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 135 mm |
| Oil Hole | w/o Oil Hole |
| Lock Nut | AN30 |
| Length | 111.000 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Series | H31 |
| Locking Device | W30 |
| Weight | 20.0 LB |
| EAN or UPC | 782475693207 |

