- H31 Series Adapter Sleeve
- 5" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
| Oil Hole | w/o Oil Hole |
| Series | H31 |
| Shaft Dia. | 5 in |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Weight | 5.0 LB |
| EAN or UPC | 782475768400 |

