- H31 Series Adapter Sleeve
- 4 1/2" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
| Shaft Dia. | 4.5 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Locking Device | W26 |
| Lock Nut | AN26 |
| Series | H31 |
| Weight | 8.37 LB |
| EAN or UPC | 782475768219 |

