- H31 Series Adapter Sleeve
- 4 3/16" Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Shaft Dia. | 4.1875 in |
| Oil Hole | w/o Oil Hole |
| Lock Nut | N024 |
| Series | H31 |
| Locking Device | W024 |
| Weight | 6.88 LB |
| EAN or UPC | 782475768585 |

