- H31 Series Adapter Sleeve
- 100 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
features
- Provides tight accurate seating
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Oil Hole | w/o Oil Hole |
| Length | 77.000 mm |
| Series | H31 |
| Lock Nut | AN22 |
| Shaft Dia. | 100 mm |
| Locking Device | W22 |
| Weight | 5.02 LB |
| EAN or UPC | 782475691890 |

