- H23 Series Adapter Sleeve
- 6" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Length | 8.060 in |
| Series | H23 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Shaft Dia. | 6 in |
| Oil Hole | w/o Oil Hole |
| Weight | 22.0 LB |
| EAN or UPC | 782475840113 |

