- H23 Series Adapter Sleeve
- 100 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Length | 105.000 mm |
| Series | H23 |
| Shaft Dia. | 100 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Locking Device | W22 |
| Lock Nut | AN22 |
| Oil Hole | w/o Oil Hole |
| Weight | 6.05 LB |
| EAN or UPC | 782475830121 |

