- H23 Series Adapter Sleeve
- 2 11/16" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Series | H23 |
| Shaft Dia. | 2.6875 in |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Locking Device | W16 |
| Lock Nut | AN16 |
| Length | 3.070 in |
| Weight | 2.9 LB |
| EAN or UPC | 782475834211 |

