- H23 Series Adapter Sleeve
- 1 15/16" Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
features
- Provides tight accurate seating
| Length | 2.320 in |
| Lock Nut | N11 |
| Shaft Dia. | 1.9375 in |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W11 |
| Series | H23 |
| Weight | 0.86 LB |
| EAN or UPC | 782475833931 |

