- 55 mm Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- Packaging and processing
- Chemical
- Automotive
- Paper
- Forest products
- Unit handling
- Food and beverage
- Air handling
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Flange Style | 4-Bolt |
| End Type | Open End |
| Duty | Medium-Duty |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Outer Ring Size | 212 |
| Bolt Size | M12 |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Overall Width | 62.3 mm |
| Bolt Circle Dia. | 152.4 mm |
| Bolt Hole Size | 12 mm |
| Housing Length | 181 mm |
| Mounted Unit Duty | Medium-Duty |
| Shaft Dia. | 55 mm |
| Pilot Diameter | 127 mm |
| Bolt Hole Spacing | 107.7631 mm |
| Flange Thickness | 25.4 mm |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Housing Width | 47.6 mm |
| Bearing Design | Non-Expansion |
| Length Through Bore | 50.3 mm |
| Housing Height | 181 mm |
| Weight | 6.3 LB |
| EAN or UPC | 782475655038 |

