- 2 15/16" Shaft, 5.303" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° set screw spacing offers an optimum balance between locking force and inner ring stress
- Open and closed safety covers available
| Locking Device | Setscrew Locking Inner Ring |
| Housing Length | 8 3/4 in |
| Bearing Type | Ball Bearing |
| Outer Ring Size | 216 |
| Overall Width | 3 1/32 in |
| Length Through Bore | 2.34375 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Width | 3 1/16 in |
| Seal Type | Contact Seals |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Inch/Metric | Inch |
| End Type | Open End |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 5.303 in |
| Bearing Design | Non-Expansion |
| Pilot Diameter | 6.375 in |
| Duty | Medium-Duty |
| Bolt Hole Size | 5/8 in |
| Housing Construction | 1 Piece |
| Bolt Size | 5/8 in |
| Housing Height | 8 3/4 in |
| Shaft Dia. | 2.9375 in |
| Mounted Unit Duty | Medium-Duty |
| Flange Thickness | 1 3/16 in |
| Bolt Circle Dia. | 7 1/2 in |
| Weight | 16.66 LB |
| EAN or UPC | 782475115907 |

