- 1.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Housing Material | Cast Iron |
| Bolt Hole Size | 1/2 in |
| Housing Height | 5 3/4 in |
| Duty | Normal-Duty |
| Housing Length | 5 3/4 in |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| End Type | Open End |
| Length Through Bore | 1.71875 in |
| Housing Width | 1 27/32 in |
| Pilot Diameter | 4 in |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 1/2 in |
| Style | 4-Bolt Piloted Flange |
| Shaft Dia. | 1.6875 in |
| Bolt Hole Spacing | 3.358757 in |
| Overall Width | 1 57/64 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 4 3/4 in |
| Weight | 4.82 LB |
| EAN or UPC | 782475114818 |

