- S-2000 Series 4-Bolt Piloted Flange
- 3 1/4" Shaft Size
- Expansion Type
- Springlok™ Collar
- TRIDENT™ Triple Lip Rubbing Seals
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 4 in |
| Bearing Insert | 22218 |
| Flange Thickness | 1 5/16 in |
| Style | 4-Bolt Piloted Flange |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| RPM [Max] | 1280 rpm |
| Pilot Depth | 1 17/64 in |
| Dynamic Load Rating | 65500 lbf |
| Misalignment Range | ±1° |
| Duty | Heavy-Duty |
| Total Float | 1/4 in |
| Housing Height | 10 1/4 in |
| Housing Length | 10 1/4 in |
| Housing Material | Cast Iron |
| Series | S-2000 |
| Collar O.D. | 5 1/2 in |
| Pilot Diameter | 7.375 in |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Static Load Rating [Max] | 81500 lbf |
| Bolt Size | 3/4 in |
| Shaft Dia. | 3.25 in |
| Housing Width | 3 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 6 3/32 in |
| Bolt Circle Dia. | 8 5/8 in |
| Bearing Design | Expansion |
| Length Through Bore | 4 in |
| Locking Device | Springlok™ Collar |
| Insert Type | Steel Insert |
| Weight | 35.0 LB |
| EAN or UPC | 782475575275 |

