- 4" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Cement
- Load out
- Conveyance
- Aggregate
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Pilot Diameter | 8.125 in |
| Bearing Type | Tapered Roller Bearing |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Lubrication | Relubricatable |
| Bolt Hole Size | 3/4 in |
| Seal Type | Labyrinth Seals |
| Shaft Dia. | 4 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Circle Dia. | 9 3/8 in |
| Bearing Design | Non-Expansion |
| Overall Width | 4 1/2 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 6.629 in |
| Flange Thickness | 1 in |
| Length Through Bore | 6.25 in |
| Housing Material | Cast Iron |
| Housing Length | 10 7/8 in |
| Housing Height | 10 7/8 in |
| Style | 4-Bolt Piloted Flange |
| Locking Device | Clamping Sleeve |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| End Type | Open End |
| Weight | 58.0 LB |
| EAN or UPC | 782475657384 |

