Skip to content Skip to navigation menu
DodgeFCE207WD

FCE207WD

Type E-XTRA™ Heavy-Duty 4-Bolt Cast Iron Piloted Flange Unit
Item #103456125
  • 2.4375" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable
DodgeFCE207WD
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.4375" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable

description

  • High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.

applications

  • Aggregate
  • Conveyance
  • Load out
  • Cement

features

  • Case-hardened rollers and races
  • Interchangeable mounting dimensions with ball bearings
  • Single rubber lip contacting seals
  • Provides added protection against contamination
  • Factory lubed, sealed and adjusted
  • Springlok™ 65° setscrew mounting
  • Easy installation and maintenance
Flange Thickness 5/8 in
Pilot Diameter 5.5 in
Bearing Design Non-Expansion
Shaft Dia. 2.4375 in
Locking Device Clamping Sleeve
Housing Length 6 3/8 in
Bolt Circle Dia. 6 1/2 in
Style 4-Bolt Piloted Flange
Mounted Unit Duty Heavy-Duty
Housing Height 6 3/8 in
Seal Type Labyrinth Seals
Bolt Hole Size 7/16 in
Duty Heavy-Duty
Inch/Metric Inch
End Type Open End
Lubrication Relubricatable
Bearing Type Tapered Roller Bearing
Housing Construction 1 Piece
Flange Type 4-Bolt Flange, Piloted Flange
Housing Material Cast Iron
Length Through Bore 3.5 in
Overall Width 2 29/32 in
Bolt Hole Spacing 4.596 in
Weight 18.0 LB
EAN or UPC 782475794034
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison