- 1.25" Shaft, Labyrinth Seals, Clamping Sleeve, Regreasable
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyance
- Load out
- Cement
features
- Case-hardened rollers and races
- Interchangeable mounting dimensions with ball bearings
- Single rubber lip contacting seals
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Length Through Bore | 2.75 in |
| Shaft Dia. | 1.25 in |
| Housing Length | 5 in |
| Bolt Hole Size | 3/8 in |
| Locking Device | Clamping Sleeve |
| Bolt Circle Dia. | 4 1/8 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 2.917 in |
| Pilot Diameter | 3.375 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Height | 5 in |
| Housing Construction | 1 Piece |
| Seal Type | Labyrinth Seals |
| Bearing Design | Non-Expansion |
| Flange Thickness | 7/16 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Overall Width | 2.2188 in |
| Mounted Unit Duty | Heavy-Duty |
| End Type | Open End |
| Weight | 5.0 LB |
| EAN or UPC | 782475688777 |

