- 3 7/16" Shaft, 6.099" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion
applications
- Air handling
- Unit handling
- Food and beverage
- Forest products
- Paper
- Automotive
- Chemical
- Packaging and processing
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Ball cage is made of heat stabilized nylon with fiberglass reinforcement, which allows higher operating temperatures and greater flexibility with added strength
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Shaft Dia. | 3.4375 in |
| Housing Height | 10 1/4 in |
| Duty | Medium-Duty |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Outer Ring Size | 218 |
| Pilot Diameter | 7.375 in |
| Locking Device | Setscrew Locking Inner Ring |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Width | 3 3/4 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Hole Size | 3/4 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 6.099 in |
| Overall Width | 3 19/64 in |
| Bolt Size | 3/4 in |
| Flange Thickness | 1.625 in |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Length | 10 1/4 in |
| Seal Type | Contact Seals |
| Length Through Bore | 2.48438 in |
| Bolt Circle Dia. | 8 5/8 in |
| Weight | 26.2 LB |
| EAN or UPC | 782475115921 |

