- S-2000 Series 4-Bolt Piloted Flange
- 4 7/16" Shaft Size
- Expansion Type
- Springlok™ Collar
- TRIDENT™ Triple Lip Rubbing Seals
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Collar O.D. | 6 29/64 in |
| Housing Height | 13 37/64 in |
| Series | S-2000 |
| Total Float | 3/8 in |
| RPM [Max] | 990 rpm |
| Dynamic Load Rating | 104000 lbf |
| Pilot Depth | 1 29/64 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Style | 4-Bolt Piloted Flange |
| Bolt Hole Spacing | 5 7/8 in |
| Bearing Design | Expansion |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 6 17/32 in |
| Housing Width | 4 in |
| Length Through Bore | 6.53125 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 132000 lbf |
| Shaft Dia. | 4.4375 in |
| Bolt Circle Dia. | 11 3/4 in |
| Flange Thickness | 1 in |
| Bearing Insert | 22222 |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Size | 3/4 in |
| End Type | Open End |
| Locking Device | Springlok™ Collar |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1° |
| Duty | Heavy-Duty |
| Pilot Diameter | 10.25 in |
| Housing Length | 13 37/64 in |
| Insert Type | Steel Insert |
| Weight | 69.0 LB |
| EAN or UPC | 782475316885 |

