- 2" Shaft, Contact Seals, Springlok Collar, Regreasable
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Elongated bolt holes
- Triple lip Nitrile rubber seal
- Larger rollers
- Case-carburized inner rings resist cracking
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Style | 4-Bolt Piloted Flange |
| End Type | Open End |
| Overall Width | 3 3/16 in |
| Bolt Circle Dia. | 5 3/8 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Locking Device | Springlok™ Collar |
| Length Through Bore | 3.1875 in |
| Pilot Diameter | 4.5 in |
| Housing Height | 6 3/8 in |
| Bolt Hole Spacing | 3.800699 in |
| Shaft Dia. | 2 in |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Housing Length | 6 3/8 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Flange Thickness | 0.5625 in |
| Bolt Hole Size | 7/16 in |
| Weight | 8.9 LB |
| EAN or UPC | 782475652235 |

