- Imperial Series 4-Bolt Piloted Flange
- 2 3/16" Shaft
- 7 1/8" Housing Length
- 4 1/4" Bolt Spacing, 6" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Collar O.D. | 3 1/2 in |
| Inch/Metric | Inch |
| Pilot Diameter | 5 in |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 6 in |
| Bearing Design | Non-Expansion |
| Total Float | 1/4 in |
| Pilot Depth | 1 27/64 in |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 4 1/4 in |
| Shaft Dia. | 2.1875 in |
| Misalignment Range | ±1° |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 7 1/8 in |
| Flange Thickness | 0.5625 in |
| End Type | Open End |
| Housing Width | 2 3/16 in |
| Series | Imperial |
| Lubrication | Relubricatable |
| Housing Material | Class 30 Gray Iron |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 1/2 in |
| Seal Type | Labyrinth Metallic Seals |
| Overall Width | 3 1/32 in |
| Bearing Insert | 22211 |
| Housing Construction | 1 Piece |
| Length Through Bore | 3.03125 in |
| Weight | 10.4 LB |
| EAN or UPC | 782475310647 |

