Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Long Bolt Hole Spacing
1 5/8 in
Overall Width
1 15/32 in
Mounted Unit Duty
Corrosion Resistant-Duty
Bolt Size
3/8 in
Seal Type
Contact Seals
Short Bolt Hole Spacing
1 1/8 in
Lubrication
Relubricatable
Housing Material
Polymer
Bracket Length
2 45/64 in
Inch/Metric
Metric
Housing Width
1 9/64 in
Length Through Bore
1.1875 in
End Type
Open End
Housing Length
4 29/32 in
Locking Device
Setscrew Locking Collar
Housing Height
2 45/64 in
Shaft Dia.
25 mm
Center Line to Bolt Holes
1 13/16 in
Flange Type
3-Bolt Flange, Flange Bracket
Flange Thickness
17/32 in
Bearing Type
Ball Bearing
Weight
0.79 LB
EAN or UPC
782475986026
We're here for you
with Service Centers across the country - We have your back