Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
Hydro armor seal is designed with four contact lip seals and an extended metal flinger for maximum protection
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
65° setscrew spacing offers an optimum balance between locking force and inner ring stress
Grade 10 balls for quieter operation and less vibration
Conforms to FDA/USDA specifications
Length Through Bore
1.15625 in
End Type
Open End
Bracket Length
2 11/32 in
Housing Height
2 11/32 in
Flange Type
3-Bolt Flange, Flange Bracket
Lubrication
Relubricatable
Center Line to Bolt Holes
1 11/16 in
Short Bolt Hole Spacing
7/8 in
Bearing Type
Ball Bearing
Locking Device
Setscrew Locking Collar
Housing Width
1 1/8 in
Housing Material
Polymer
Flange Thickness
33/64 in
Bolt Size
3/8 in
Long Bolt Hole Spacing
1 1/2 in
Inch/Metric
Metric
Housing Length
4 3/8 in
Seal Type
Contact Seals
Shaft Dia.
20 mm
Mounted Unit Duty
Corrosion Resistant-Duty
Overall Width
1 27/64 in
Weight
0.63 LB
EAN or UPC
782475985524
We're here for you
with Service Centers across the country - We have your back