Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
compliances
0
End Type
Open End
Center Line to Bolt Holes
2 1/16 in
Bolt Size
3/8 in
Housing Width
1 1/8 in
Shaft Dia.
1.1875 in
Short Bolt Hole Spacing
1 1/4 in
Housing Length
5 3/8 in
Housing Material
Polymer
Flange Thickness
3/8 in
Mounted Unit Duty
Corrosion Resistant-Duty
Lubrication
Relubricatable
Length Through Bore
1.5625 in
Seal Type
Contact Seals
Misalignment Range
±2°
Bracket Length
2 3/4 in
Overall Width
1 21/32 in
Flange Type
3-Bolt Flange, Flange Bracket
Bearing Type
Ball Bearing
Inch/Metric
Inch
Long Bolt Hole Spacing
1 7/8 in
Housing Height
3 1/4 in
Locking Device
Concentric Clamp Collar
Weight
1.7 LB
EAN or UPC
782475985562
We're here for you
with Service Centers across the country - We have your back