- Chain Coupling Half, 7/8 in. Finished Bore, Size 50 Chain, 12 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Has Finished Bore | Yes |
| Length Through Bore | 1.25 in |
| Chain No. | 50 |
| Bushing Series | N/A |
| Bore Size | 0.875 in |
| Coupling Spacing | 0.28 in |
| Bore Type | Finished |
| Outside Dia. | 3 in |
| Overall Length of Complete Coupling | 2.88 in |
| Bore Range | 0.875 in |
| Hub Dia. | 1 3/4 in |
| Finished Bore | 7/8 in |
| Bore Range [Min] | 0.875 in |
| No. of Teeth | 12 |
| Weight | 0.8 LB |
| EAN or UPC | 782475047123 |

