- S-2000 Series 4-Bolt Flange
- 3 15/16" Shaft Size
- Expansion Type
- Springlok™ Collar
- Labyrinth Metallic Seals
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| End Type | Open End |
| Misalignment Range | ±1° |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Locking Device | Springlok™ Collar |
| Seal Type | Labyrinth Metallic Seals |
| Bolt Circle Dia. | 10 3/4 in |
| Length Through Bore | 4.46875 in |
| Series | S-2000 |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Collar O.D. | 6 in |
| Dynamic Load Rating | 83000 lbf |
| Static Load Rating [Max] | 104000 lbf |
| Insert Type | Steel Insert |
| RPM [Max] | 1320 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 1.0625 in |
| Housing Construction | 1 Piece |
| Housing Height | 9 1/4 in |
| Total Float | 5/16 in |
| Bolt Size | 7/8 in |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 4 27/32 in |
| Bolt Hole Spacing | 7 39/64 in |
| Shaft Dia. | 3.9375 in |
| Bearing Insert | 22220 |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Housing Length | 9 1/4 in |
| Weight | 52.75 LB |
| EAN or UPC | 782475306923 |

