- Imperial Series 4-Bolt Flange
- 3 11/16" Shaft
- 9 1/4" Housing Length
- 7 39/64" Bolt Spacing, 10 3/4" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Bolt Size | 7/8 in |
| Housing Material | Class 30 Gray Iron |
| Shaft Dia. | 3.6875 in |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 1 1/16 in |
| Bolt Circle Dia. | 10 3/4 in |
| Collar O.D. | 5 9/16 in |
| Seal Type | Labyrinth Metallic Seals |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Bearing Design | Expansion |
| Housing Length | 9 1/4 in |
| Bearing Cavity Dia. | 8 7/32 in |
| Bolt Hole Spacing | 7 39/64 in |
| Length Through Bore | 4.70313 in |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 5 5/64 in |
| Misalignment Range | ±1° |
| Bearing Clearance | 0.375 in |
| Inch/Metric | Inch |
| Series | Imperial |
| Bearing Insert | 22220 |
| Lubrication | Relubricatable |
| End Type | Open End |
| Total Float | 5/16 in |
| Weight | 34.73 LB |
| EAN or UPC | 782475310098 |

