- Imperial Series 4-Bolt Flange
- 2 3/4" Shaft
- 7 3/16" Housing Length
- 5 9/16" Bolt Spacing, 7 7/8" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
description
- High capacity double row spherical bearing using a patented adapter mounting and removal system in a compact, one-piece housing.
features
- New patented adapter mounting system
- Superior holding power reduces the fretting corrosion caused by vibration
- Shaft ready installation
- No special tools required for installation
| Housing Material | Class 30 Gray Iron |
| Mounted Unit Duty | Heavy-Duty |
| Housing Width | 1 13/16 in |
| End Type | Open End |
| Bearing Clearance | 0.3125 in |
| Collar Extension | 1 33/64 in |
| Bolt Size | 3/4 in |
| Bolt Circle Dia. | 7 7/8 in |
| Length Through Bore | 3.5 in |
| Misalignment Range | ±1° |
| Overall Width | 3 13/16 in |
| Style | 4-Bolt Flange |
| Housing Height | 7 3/16 in |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Bearing Cavity Dia. | 6 1/2 in |
| Flange Thickness | 0.75 in |
| Bolt Hole Spacing | 5 9/16 in |
| Collar O.D. | 4 9/32 in |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bearing Insert | 22215 |
| Locking Device | Adapter Mounted |
| Housing Construction | 1 Piece |
| Housing Length | 7 3/16 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.75 in |
| Bearing Type | Spherical Roller Bearing |
| Duty | Heavy-Duty |
| Series | Imperial |
| Total Float | 1/4 in |
| Lubrication | Relubricatable |
| Weight | 17.0 LB |
| EAN or UPC | 782475309672 |

