- Imperial Series 4-Bolt Flange
- 2 1/4" Shaft
- 5 7/8" Housing Length
- 4 33/64" Bolt Spacing, 6 3/8" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Misalignment Range | ±1° |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 3.03125 in |
| Housing Material | Class 30 Gray Iron |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Shaft Dia. | 2.25 in |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Flange Thickness | 0.5625 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 6 3/8 in |
| Bearing Insert | 22211 |
| Bolt Hole Spacing | 4 33/64 in |
| Bearing Clearance | 0.3125 in |
| Collar O.D. | 3 1/2 in |
| Lubrication | Relubricatable |
| Series | Imperial |
| Bearing Cavity Dia. | 5 1/64 in |
| Total Float | 1/4 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 5 7/8 in |
| Overall Width | 3 11/32 in |
| Seal Type | Labyrinth Metallic Seals |
| Bolt Size | 5/8 in |
| Weight | 9.27 LB |
| EAN or UPC | 782475313990 |

