- Imperial Series 4-Bolt Flange
- 1 5/8" Shaft
- 5 1/8" Housing Length
- 3 57/64" Bolt Spacing, 5 1/2" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Bearing Insert | 22209 |
| Housing Material | Class 30 Gray Iron |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Total Float | 1/4 in |
| Length Through Bore | 2.8125 in |
| Misalignment Range | ±1° |
| Housing Length | 5 1/8 in |
| Housing Construction | 1 Piece |
| Overall Width | 3 7/64 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 3 57/64 in |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.625 in |
| Bearing Clearance | 0.296875 in |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 1/2 in |
| Bearing Cavity Dia. | 4 13/32 in |
| Bearing Design | Expansion |
| Collar O.D. | 3 in |
| Bolt Circle Dia. | 5 1/2 in |
| End Type | Open End |
| Lubrication | Relubricatable |
| Series | Imperial |
| Seal Type | Labyrinth Metallic Seals |
| Weight | 6.71 LB |
| EAN or UPC | 782475314065 |

