- Imperial Series 4-Bolt Flange
- 1 1/8" Shaft
- 4 3/4" Housing Length
- 3 17/32" Bolt Spacing, 5" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Length Through Bore | 2.625 in |
| Total Float | 3/16 in |
| Flange Type | 4-Bolt Flange |
| Locking Device | Adapter Mounted |
| Bolt Hole Spacing | 3 17/32 in |
| Mounted Unit Duty | Heavy-Duty |
| Series | Imperial |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bearing Clearance | 0.234375 in |
| Misalignment Range | ±1° |
| Housing Length | 4 3/4 in |
| Lubrication | Relubricatable |
| Housing Material | Class 30 Gray Iron |
| Shaft Dia. | 1.125 in |
| Bearing Cavity Dia. | 3 13/16 in |
| Flange Thickness | 1/2 in |
| Inch/Metric | Inch |
| Bolt Circle Dia. | 5 in |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Bearing Insert | 22208 |
| Overall Width | 2 55/64 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 2 23/32 in |
| Weight | 5.4 LB |
| EAN or UPC | 782475313785 |

