- S-2000 Series 4-Bolt Flange
- 1 11/16" Shaft Size
- Non-Expansion Type
- Springlok™ Collar
- Labyrinth Metallic Seals
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- Case-carburized inner rings resist cracking
| Bearing Insert | 22209 |
| Inch/Metric | Inch |
| RPM [Max] | 3360 rpm |
| Static Load Rating [Max] | 23600 lbf |
| Flange Thickness | 1/2 in |
| Bolt Circle Dia. | 5 1/2 in |
| Bolt Size | 1/2 in |
| End Type | Open End |
| Dynamic Load Rating | 20800 lbf |
| Insert Type | Steel Insert |
| Duty | Heavy-Duty |
| Locking Device | Springlok™ Collar |
| Bolt Hole Spacing | 3 57/64 in |
| Shaft Dia. | 1.6875 in |
| Housing Height | 6 3/8 in |
| Seal Type | Labyrinth Metallic Seals |
| Overall Width | 2 31/32 in |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Length Through Bore | 2.67188 in |
| Series | S-2000 |
| Bearing Type | Spherical Roller Bearing |
| Misalignment Range | ±1° |
| Mounted Unit Duty | Heavy-Duty |
| Housing Length | 6 3/8 in |
| Housing Material | Cast Iron |
| Housing Width | 1 57/64 in |
| Style | 4-Bolt Flange |
| Collar O.D. | 3 3/16 in |
| Total Float | 1/4 in |
| Bearing Design | Non-Expansion |
| Weight | 9.0 LB |
| EAN or UPC | 782475316274 |

