- Imperial Series 4-Bolt Flange
- 2" Shaft
- 6 11/16" Housing Length
- 4 1/16" Bolt Spacing, 5 3/4" Bolt Circle
- Adapter Mounted Spherical Roller Bearing
| Misalignment Range | ±1° |
| Housing Construction | 1 Piece |
| Bearing Insert | 22210 |
| Mounted Unit Duty | Heavy-Duty |
| Flange Thickness | 9/16 in |
| Inch/Metric | Inch |
| Series | Imperial |
| Length Through Bore | 2.85938 in |
| Housing Material | Class 30 Gray Iron |
| Bearing Cavity Dia. | 4 1/2 in |
| Bolt Circle Dia. | 5 3/4 in |
| Bolt Hole Spacing | 4 1/16 in |
| Lubrication | Relubricatable |
| Overall Width | 3 5/32 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 6 11/16 in |
| Locking Device | Adapter Mounted |
| End Type | Open End |
| Housing Width | 1 59/64 in |
| Bearing Clearance | 0.296875 in |
| Shaft Dia. | 2 in |
| Bearing Design | Expansion |
| Collar O.D. | 3 9/32 in |
| Total Float | 1/4 in |
| Flange Type | 4-Bolt Flange |
| Seal Type | TRIDENT™ Triple Lip Rubbing Seals |
| Bolt Size | 1/2 in |
| Weight | 10.47 LB |
| EAN or UPC | 782475309184 |

