- 2.5" Shaft, Contact Seals, Springlok Collar, Regreasable, Expansion Type
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Housing Length | 6 1/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Length Through Bore | 2.2031 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 4 25/32 in |
| Overall Width | 2 7/16 in |
| Housing Construction | 1 Piece |
| Shaft Dia. | 2.5 in |
| Housing Height | 6 1/8 in |
| Bolt Circle Dia. | 6 3/4 in |
| Bolt Hole Size | 5/8 in |
| Lubrication | Relubricatable |
| Housing Material | Ductile Iron |
| Misalignment Range | ±2° |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| End Type | Open End |
| Locking Device | Springlok™ Collar |
| Flange Thickness | 1 in |
| Weight | 11.14 LB |
| EAN or UPC | 782475772926 |

