- 1.5" Shaft, Contact Seals, Springlok Collar, Regreasable, Expansion Type
description
- High capacity double row spherical bearing in a compact, one-piece housing.
features
- Springlok™ 65° setscrew mounting
- Factory lubed, sealed and adjusted
- Larger rollers
- 65,000 psi tensile strength
- Rubbing lip seal is crimped to outer race
- Approximately five times the load carrying capacity
- Ductile iron housing
| Length Through Bore | 1.6875 in |
| Flange Thickness | 3/4 in |
| End Type | Open End |
| Housing Material | Ductile Iron |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Bearing Design | Expansion |
| Misalignment Range | ±2° |
| Housing Height | 4 3/4 in |
| Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| Housing Length | 4 3/4 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Overall Width | 1.9063 in |
| Bolt Hole Spacing | 3 17/32 in |
| Bolt Circle Dia. | 5 in |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 1.5 in |
| Locking Device | Springlok™ Collar |
| Bolt Hole Size | 1/2 in |
| Style | 4-Bolt Flange |
| Weight | 5.2 LB |
| EAN or UPC | 782475768639 |

