| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Misalignment Range | ±2° |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Material | Cast Iron |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Housing Construction | 1 Piece |
| Duty | Intermediate-Duty |
| Lubrication | Relubricatable |
| Weight | 6.12 LB |
| EAN or UPC | 782475797264 |

