- 0.875" Shaft, Contact Seals, Eccentric Collar, Regreasable
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.2188 in |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 2 3/4 in |
| End Type | Open End |
| Bolt Size | 7/16 in |
| Bolt Hole Size | 7/16 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Shaft Dia. | 0.875 in |
| Flange Type | 4-Bolt Flange |
| Misalignment Range | ±2° |
| Mounted Unit Duty | Intermediate-Duty |
| Duty | Intermediate-Duty |
| Housing Height | 3 3/4 in |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 3 7/8 in |
| Overall Width | 1 33/64 in |
| Housing Length | 3 3/4 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Weight | 1.9 LB |
| EAN or UPC | 782475118014 |

