- 17 mm Shaft, Contact Seals, Eccentric Collar, Regreasable
applications
- Textile
- Agriculture food
- Unit handling
- Paper
- Forest products
features
- Precision-hardened inner ring resists cracking and breaking with superior shock load absorption
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- Grade 10 balls for quieter operation and less vibration
- Self-locking collar is secured with a single setscrew
- Reinforced nylon cage
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 54 mm |
| Bolt Size | M10 |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 76.4 mm |
| Misalignment Range | ±2° |
| Seal Type | Contact Seals |
| Flange Thickness | 13.1 mm |
| Shaft Dia. | 17 mm |
| Housing Construction | 1 Piece |
| Housing Length | 76.2 mm |
| Overall Width | 40.5 mm |
| Length Through Bore | 37.3 mm |
| Locking Device | Eccentric Locking Collar |
| Housing Height | 76.2 mm |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Weight | 1.15 LB |
| EAN or UPC | 782475796427 |

