- 4.4375" Shaft, Dual Piston Ring Seals, Tapered Adapter Sleeve, Regreasable
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Shaft Dia. | 4.4375 in |
| Housing Length | 19 1/2 in |
| Flange Thickness | 1 3/8 in |
| Style | 4-Bolt Flange |
| Housing Construction | 2 Piece |
| Bearing Type | Tapered Roller Bearing |
| Bolt Hole Spacing | 12.021 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 1 1/8 in |
| Housing Height | 19 1/2 in |
| Bolt Circle Dia. | 17 in |
| Seal Type | Dual Piston Ring Seals |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Length Through Bore | 9.5 in |
| Mounted Unit Duty | Heavy-Duty |
| Overall Width | 9 1/2 in |
| Weight | 325.0 LB |
| EAN or UPC | 782475054558 |

