- 3.5" Shaft, Dual Piston Ring Seals, Tapered Adapter Sleeve, Regreasable, Expansion Type
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Inch/Metric | Inch |
| Seal Type | Dual Piston Ring Seals |
| Flange Thickness | 1 1/8 in |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 8.839 in |
| Bolt Hole Size | 7/8 in |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 12 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Length | 14 1/2 in |
| Bearing Design | Expansion |
| Housing Construction | 2 Piece |
| Overall Width | 6 3/8 in |
| Mounted Unit Duty | Heavy-Duty |
| Locking Device | Adapter Mounted |
| Lubrication | Relubricatable |
| Length Through Bore | 6.375 in |
| Duty | Heavy-Duty |
| Shaft Dia. | 3.5 in |
| End Type | Open End |
| Housing Height | 14 1/2 in |
| Weight | 138.0 LB |
| EAN or UPC | 782475055654 |

