- 2.8125" Shaft, Dual Piston Ring Seals, Tapered Adapter Sleeve, Regreasable
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 11 1/4 in |
| Bolt Hole Size | 3/4 in |
| Housing Construction | 2 Piece |
| Overall Width | 5 3/4 in |
| Housing Height | 13 in |
| Length Through Bore | 5.75 in |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Seal Type | Dual Piston Ring Seals |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.8125 in |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Relubricatable |
| Housing Length | 13 in |
| Style | 4-Bolt Flange |
| Flange Thickness | 1 in |
| Bolt Hole Spacing | 7.955 in |
| End Type | Open End |
| Duty | Heavy-Duty |
| Weight | 85.0 LB |
| EAN or UPC | 782475055418 |

