Skip to content Skip to navigation menu
DodgeF4BSD202E

F4BSD202E

Special-Duty Series Heavy-Duty 4-Bolt Cast Iron Flange Unit
Item #103516238
  • 2.125" Shaft, Dual Piston Ring Seals, Tapered Adapter Sleeve, Regreasable, Expansion Type
DodgeF4BSD202E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.125" Shaft, Dual Piston Ring Seals, Tapered Adapter Sleeve, Regreasable, Expansion Type

description

  • Duplex tapered roller bearing with tapered adapter sleeve mounting

applications

  • Aggregate
  • Pulp and paper

features

  • Piston ring seals
  • Rugged two-piece housing
  • Elongated bolt holes
  • Capable of handling any combination of radial thrust load
  • Adapter nut allows for easier installation and removal
Bolt Circle Dia. 9 1/8 in
Housing Construction 2 Piece
Mounted Unit Duty Heavy-Duty
Flange Type 4-Bolt Flange
Shaft Dia. 2.125 in
End Type Open End
Housing Length 10 3/4 in
Lubrication Relubricatable
Housing Material Cast Iron
Housing Height 10 3/4 in
Length Through Bore 4.5625 in
Bearing Type Tapered Roller Bearing
Bearing Design Expansion
Style 4-Bolt Flange
Bolt Hole Size 5/8 in
Seal Type Dual Piston Ring Seals
Inch/Metric Inch
Overall Width 4 9/16 in
Bolt Hole Spacing 6.452 in
Flange Thickness 13/16 in
Duty Heavy-Duty
Locking Device Adapter Mounted
Weight 49.7 LB
EAN or UPC 782475055555
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison