- 1.625" Shaft, Dual Piston Ring Seals, Tapered Adapter Sleeve, Regreasable
description
- Duplex tapered roller bearing with tapered adapter sleeve mounting
applications
- Aggregate
- Pulp and paper
features
- Piston ring seals
- Rugged two-piece housing
- Elongated bolt holes
- Capable of handling any combination of radial thrust load
- Adapter nut allows for easier installation and removal
| Bearing Type | Tapered Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Locking Device | Adapter Mounted |
| Bearing Design | Non-Expansion |
| Housing Height | 9 in |
| Style | 4-Bolt Flange |
| Overall Width | 4 1/8 in |
| Bolt Hole Size | 1/2 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.625 in |
| Housing Length | 9 in |
| Bolt Circle Dia. | 7 5/8 in |
| Duty | Heavy-Duty |
| Bolt Hole Spacing | 5.392 in |
| Housing Material | Cast Iron |
| Seal Type | Dual Piston Ring Seals |
| Flange Thickness | 11/16 in |
| Length Through Bore | 4.125 in |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Lubrication | Relubricatable |
| End Type | Open End |
| Weight | 29.7 LB |
| EAN or UPC | 782475055470 |

