- 35 mm Shaft, Contact Seals, Setscrew Locking, Regreasable
applications
- Packaging and processing
- Air handling
- Paper
- Automotive
- Chemical
- Unit handling
- Food and beverage
- Forest products
features
- Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
- DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
- Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
- Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
- 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
- Grade 10 balls for quieter operation and less vibration
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Height | 130.2 mm |
| Inch/Metric | Metric |
| Duty | Medium-Duty |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Flange Thickness | 14.3 mm |
| Flange Style | 4-Bolt |
| Temperature Range [Max] | 1000 °F |
| End Type | Open End |
| Housing Material | Cast Iron - Nickel Plated |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 46.8 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 35 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 101.5 mm |
| Mounted Unit Duty | Medium-Duty |
| Bolt Circle Dia. | 143.5427 mm |
| Length Through Bore | 42.7 mm |
| Bolt Size | M12 |
| Misalignment Range | ±2° |
| Housing Length | 130.2 mm |
| Weight | 2.1 LB |
| EAN or UPC | 782475949656 |

