Skip to content Skip to navigation menu
DodgeF4BSCMNP111

F4BSCMNP111

SCM Series Medium-Duty 4-Bolt Cast Iron Nickel Plated Flange Unit
Item #103470336
  • 1.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable
DodgeF4BSCMNP111
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable

applications

  • Air handling
  • Unit handling
  • Food and beverage
  • Forest products
  • Paper
  • Automotive
  • Chemical
  • Packaging and processing

features

  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • 65° setscrew spacing offers an optimum balance between locking force and inner ring stress
  • Grade 10 balls for quieter operation and less vibration
  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
Lubrication Relubricatable
Temperature Range [Max] 1000 °F
Inch/Metric Inch
Housing Construction 1 Piece
Bolt Hole Size 1/2 in
Housing Height 5 5/8 in
Bolt Size 1/2 in
Housing Material Cast Iron - Nickel Plated
Bolt Circle Dia. 6 3/16 in
Seal Type Contact Seals
Shaft Dia. 1.6875 in
Locking Device Setscrew Locking Collar
Misalignment Range ±2°
Mounted Unit Duty Medium-Duty
Bearing Design Non-Expansion
End Type Open End
Overall Width 2 1/32 in
Housing Length 5 5/8 in
Flange Type 4-Bolt Flange
Bearing Type Ball Bearing
Bolt Hole Spacing 4 3/8 in
Duty Medium-Duty
Length Through Bore 1.75 in
Style 4-Bolt Flange
Weight 7.1 LB
EAN or UPC 782475824205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison